missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ XPert™ Filtered Balance Station: Nominal Width, 6ft.
Protects user during powder weighing operations
£14210.00
Specifications
Filter Type | HEPA |
---|---|
Lighting Type | Fluorescent |
Certifications/Compliance | ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL |
Depth (English) | 29 in. |
Depth (Metric) | 73.6 cm |
Product Code | Brand | Voltage | Monitor Type | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Monitor Type | Plug Type | Price | Quantity & Availability | |||
17843271
|
Labconco™
3946621 |
230 V | Guardian Airflow Monitor | No plug, International |
£14210.00
Each |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- 23.4 in. deep interior to accommodate large, micro, analytical balances
- Has ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Features upper containment sash foil and upper dilution air supply
- With side-entry air foils and bag-in/bag-out filter disposal system
- 99.99% efficient exhaust HEPA filter with pressure gauge
- Has flourescent lamp as light source and upper diffuser screen
- 0.25 in. thick tempered safety glass front sash and sides
- Available in both international and domestic electrical configuration
Powder-coated aluminum and steel construction
Two utility ports
Ergonomic 10° angled and hinged pivoting sash with wiping seal
Has 6.06 ft. ID exhaust collar and independently-verified particulate containment
Ducting to outside blower or house exhaust system required
Compliance
SEFA 1-2005, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Specifications
HEPA | |
ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL | |
73.6 cm | |
49.6 in. | |
125.9 cm | |
2 | |
182.8 cm |
Fluorescent | |
29 in. | |
Pharmaceutical research and other industries | |
12 in. | |
30.5 cm | |
Remote blower |