missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ XPert™ Filtered Balance System
Keeps powders and particulates contained during procedures by using the XPert™ Filtered Balance System without Airflow Monitor.
£7030.00 - £15645.00
Specifications
Coating | Epoxy |
---|---|
Lighting Type | Fluorescent |
Material | Epoxy-coated Aluminum and Steel |
Certifications/Compliance | SEFA 1-2002, Modified ASHRAE™ 110-1995, ANSI™ Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V models) |
For Use With (Application) | Provide user protection by keeping powders, particulates and fume contained during weighing procedures |
Product Code | Brand | Depth (English) | Width (English) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (English) | Width (English) | Includes | Price | Quantity & Availability | |||
15367754
|
Labconco™
3950220 |
29 in. | 24 in. | No Plug |
£7030.00
Each |
Estimated Shipment: 15-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17890224
|
Labconco™
3950620 |
29 in. | 72 in. | No Plug |
£15645.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||
Description
Containment-enhancing features ensure that potent powders frequently found in pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator.
- No outside ducting required
- Accommodate large analytical and micro balances
- Available in 2-, 3-, 4-, 5- and 6-foot widths, with deep interiors
- Intrinsically safe, negative-pressure design
- Space-saving design - no separate filtered exhauster is required
- Dry-powder-coated aluminum frame and steel rear plenum and baffle; no plastic-to-plastic bonding
- Prewired fluorescent lamp and switches for blower and light
- 0.25 in. (0.64 cm) thick tempered safety glass front sash and sides
- Ergonomic angled and hinged sash pivots upward, locks to a loading height of 19 in. (50.2 cm); wiping seal contains contaminants
- External gas-assist lift on 5 ft. and 6 ft. models; loading height of 27.7 in. (70.4 cm)
- Two utility ports for pass-through of electrical cords
Operation
- Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
- 40% blower reserve allows speed to be adjusted as needed by a certified technician as the filter loads
- Particulate containment independently verified by SafeBridge Consultants, Inc.
- Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Exhaust HEPA filter, 99.99% efficient on particles 0.3 μm in size
- Top-accessible HEPA filter for leak scanning of entire surface
- True bag-in/bag-out filter disposal system (requires certified technician)
- Upper dilution air supply
- Upper containment sash foil
- Upper diffuser screen
- Zone-perforated, pivoting rear baffle
- Side-entry air foils
- Pressure gauge
- Quiet operation - as low as 48 dB
Order Info
Without built-in airflow monitors
Specifications
Epoxy | |
Epoxy-coated Aluminum and Steel | |
Provide user protection by keeping powders, particulates and fume contained during weighing procedures |
Fluorescent | |
SEFA 1-2002, Modified ASHRAE™ 110-1995, ANSI™ Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V models) | |
2 Utility |