Learn More
Fisherbrand™ Tough-Tags™ Label Station
Just drop the box into the station and feed the paper through the slot. Tough-Tags™ Label Station holds up to six standard size boxes.
Brand: Fisherbrand™
80.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 46
Additional Details : Weight : 0.59400kg
Description
- Acrylic station includes a writing surface, cutting edge and non-slip feet for easy dispensing.
- Counter sunk holes allow the unit to be wall mounted if required.
- Tags sold separately to holder and shown for display purposes.
- Holds six standard size boxes of Tough-Tags™, Cryo-Babies™, and Tough-Spots™.
- Dimensions: 280 x 120 x 89 mm
Specifications
Label Dispenser | |
280 x 120 x 89 mm | |
Acrylic | |
1 | |
Up to 6 standard size boxes | |
1 Ea. |
Translucent Blue | |
Tape | |
Wall Mount | |
Top Loading | |
Tough-Tags™ Cryo-Babies™, Tough-Spots™ Labels |