missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GHS Symbol - Acute Toxicity
Labels with GHS symbol - Acute Toxicity
Brand: Brady™
105.42 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.24300kg
Description
- Individual, die cut (pre-cut) labels on a roll
- High quality labels that can withstand the toughest environments
- Ultra-durable materials mean you only need to label products once in their lifetime
- Weather, abrasion and chemical resistant
- Withstand temperatures of -40°C to +120°C
- Label dimensions 50mm x 50mm
Specifications
Permanent Acrylic | |
Gloss | |
250/Pk. | |
-40°C to +110°C | |
50 mm |
Red/Black on White | |
Laminated Polyester | |
Diamond | |
0.099 mm | |
50.00 mm |