missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyolefin PermaSleeve™ Wire Marker Sleeve
Brand: Brady™ 115014
This item is not returnable.
View return policy
Specifications
SAE-DTL-23053/5 Class 1, SAE-AS-81531, MIL-STD–202, UL Recognized | |
White | |
Polyolefin | |
Wire Marker Sleeve | |
BMP™71, TLS2200 | |
44.8W x 42.16 mmH | |
16 to 8 AWG | |
11.15 mm |
Sleeve | |
Matte | |
Dot Matrix, Thermal Transfer | |
Wire identification and insulation purposes | |
1000/Pk. | |
-55°C to +135°C | |
44.8 mm | |
5.46 to 2.39 mm |