missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Labeling Tape
Shop All SP Scienceware Products
Click to view available options
Color:
Green
White
Yellow
Dimensions (LxW):
13.7 m x 12.7 mm
13.7 m x 19 mm
13.7 m x 25.4 mm
54.6 m x 25.4 mm
Unit Size:
Pack of 3
Pack of 4
Pack of 6
Description
- Excellent for use with Write-On™ Multi-Roll Label Tape Dispensers (F13472-0000 and F13473-0000)
- Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions
- Consists of colored paper with rubber resin adhesive that resists moisture and most solvents
- Will withstand a maximum temperature of 157ºC (315ºF) for 30 minutes or 80ºC (176ºF) for 24 hours; can be used down to -80ºC (-112ºF)
- Withstands a steam autoclaving cycle at 121ºC (250ºF) and gamma irradiation between 13.0 and 45.0kGy
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Self-adhesive |
| Coating | None |
| Color | White |
| Display | Blank |
| Finish | Matte |
| Format | Roll |
| Material | Paper |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction