missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ Labeling Tape

Product Code. p-8009489 Shop All SP Scienceware Products
Click to view available options
Color:
Green
White
Yellow
Dimensions (LxW):
13.7 m x 12.7 mm
13.7 m x 19 mm
13.7 m x 25.4 mm
54.6 m x 25.4 mm
Unit Size:
Pack of 3
Pack of 4
Pack of 6

Product Code. 13495226

Brand: Bel-Art™ Scienceware™ F134820075

Please to purchase this item. Need a web account? Register with us today!

Adheres to any clean surface, including Teflon™ fluoropolymer resin coated materials. Bel Art™ Labeling Tape peels off without leaving a sticky residue.

  • Excellent for use with Write-On™ Multi-Roll Label Tape Dispensers (F13472-0000 and F13473-0000)
  • Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions
  • Consists of colored paper with rubber resin adhesive that resists moisture and most solvents
  • Will withstand a maximum temperature of 157ºC (315ºF) for 30 minutes or 80ºC (176ºF) for 24 hours; can be used down to -80ºC (-112ºF)
  • Withstands a steam autoclaving cycle at 121ºC (250ºF) and gamma irradiation between 13.0 and 45.0kGy

Specifications

Autoclavable Autoclavable
Adhesive Type Self-adhesive
Coating None
Color Green
Display Blank
Finish Matte
Format Roll
Material Paper
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label Tape
Sterility Non-sterile
Quantity 4/Pk.
Temperature Range (Metric) -80°C to +157°C
Dimensions (LxW) 13.7 m x 19 mm
Length (English) 15 yd.
Length (Metric) 13.7 m
Width (English) 0.75 in.
Width (Metric) 19 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.