Learn More
Heathrow Scientific™ CryoTags™
Withstand cryogenic freezer storage conditions, as well as autoclaving, boiling water baths and centrifugation. CryoTags™ adhere to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling, or degrading.
Brand: Heathrow Scientific™ HEACRY-1000
55.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 04
Additional Details : Weight : 0.11520kg
Description
- Temperature resistance -196°C to 150°C.
- Liquid and vapor phase LN2, water baths to 100°C and autoclaving and moderate ovens to 150°C
- Chemically inert polyester.
- Will not break off cryovials at low temperatures.
- Chemically inert and resistant to most solvents and caustic agents.
- Label sheets will not jam printers
- Unique combo expands and contracts together with temperature fluctuations
- Autoclavable
- Disposable
Specifications
Autoclavable | |
White | |
Sheet | |
Cryogenic Label | |
Vials and Tubes | |
33 x 13 mm | |
33 mm | |
13 mm |
Acrylic | |
Blank | |
Polyolefin | |
Non-sterile | |
1000/Box | |
1.3 in. | |
0.5 in. |