missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Labjack
Providing exceptionally rigid and robust support without excessive weight.
£195.00 - £515.00
Product Code | Brand | Description | Height (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Height (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
12750027
|
Fisherbrand™
2040 |
Max. load of 25kg | 290 mm | 200 x 230 mm |
£195.00
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
11745396
|
Fisherbrand™
2042SILVER |
Max. load of 30kg | 470 mm | 320 x 260 mm |
£515.00
Each |
Estimated Shipment: 09-06-2025
Log in to see stock. |
||||
Description
- Manufactured to close tolerances from aluminum with stainless steel operating screw
- Plates have a blue anodized finish
- Designed to be completely stable and free from rocking movements
Specifications
Aluminum | |
Labjack | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Labjack