missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Bio Disposable Spoon

Shop All Bürkle Products


Click to view available options
Capacity (Metric):
2.5 mL
10 mL
Unit Size:
Pack of 100
Description
- Green PE bio-plastic has all the suitable properties of conventional polyethylene but is manufactured from renewable raw materials and can be completely recycled
- The scoop stands horizontally as a result of the special handle design and the slightly angled front edge and can therefore be put down without the sample material trickling out.
- Product and packaging made of renewable raw materials
- Bio-PE, white
- Individually wrapped
- Production and packaging according to Cleanroom Class 7
- With EU foodstuffs and FDA approval
Specifications
Specifications
| Quantity | 100 |
| Sterility | Sterile |
| Capacity (Metric) | 2.5 mL |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Foodstuffs |
| Material | Polyethylene |
| Length (Metric) | 127 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction