missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Disposable Spoon
The LaboPlast™ Disposable Spoon is produced in a clean room of class 7 (10,000) and individually wrapped for single use. Ideal for sampling powders, granulates and fluids.
Brand: Buerkle™ 5378-0012
42.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- PS, white
- Individually packaged
- Production and packaging according to clean room class 7
- Complies with EU food requirements and FDA regulations
Specifications
Polystyrene | |
Single-use | |
White | |
Foodstuffs |
10 mL | |
Non-sterile | |
FDA | |
170 mm |