missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Disposable Scoop
The LaboPlast™ disposable scoop made of polystyrene is produced and assembled in a clean room of class 7 and individually packaged for disposable use. The disposable scoop is ideal for powders, granulates and pastes.
Brand: Buerkle™ 5378-0007
18.69 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Scoop, disposable with or without cover
- Polystyrene, white
- Individually packaged
- Production and packaging according to Cleanroom Class 7
- With EU Foodstuffs and FDA approval
Specifications
Disposable Scoop | |
Without Cover | |
Single-use |
Polystyrene | |
150 mL | |
216 mm |