missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Disposable Scoop

Shop All Bürkle Products


Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Includes:
With Cover
Without Cover
Unit Size:
Pack of 10
Description
Scoop, disposable with or without cover
- Polystyrene, white
- Individually packaged
- Production and packaging according to Cleanroom Class 7
- With EU Foodstuffs and FDA approval
Specifications
Specifications
| Description | Without Cover |
| Capacity (Metric) | 50 mL |
| Disposable | Single-use |
| Product Type | Disposable Scoop |
| Includes | Without Cover |
| Material | Polystyrene |
| Length (Metric) | 160 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction