missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™ MicroDispo
Extracts small sample quantities for analysis. Buerkle™ SteriPlast™ MicroDispo takes precise target point samples of free-flowing powders and small-grain bulk materials.
Brand: Buerkle™ 5393-2241
179.33 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ergonomic handle
- HDPE
- Clean room manufactured
- Optionally sterilized by gamma rays
- 21mm dia.
Specifications
Disposampler | |
10 mL | |
Sterile |
HDPE | |
Single-use | |
500 mm |