missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ LABOPORT™ Diaphragm Vacuum Pumps N 820 G and N 840 G
Chemically resistant, compact and oil-free diaphragm vacuum pump with manual speed control for adjusting the pump capacity to your specific application. It features a gas ballast, PTFE/TFM heads, PTFE-coated diaphragms and FFPM valves.
Brand: KNF™ 317121/313452
1757.05 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Suitable for a wide range of laboratory applications including extremely aggressive/corrosive gasses and vapors.- Ultimate Vacuum (max.): 6 mbar (abs.)
- Adjustable speed control
- ATEX compliant to (Ex) II 2/-G IIB+H2 T3 internal atmosphere only
- Ideal for extremely aggressive/corrosive gases and vapors
- Clean, 100% oil-free operation
Specifications
6 Mbar abs. | |
DC-B | |
NRTL Certification, TUV, According to UL 61010-1, CAN/CSA-C22.2, No 61010-1. Certificate no. U8 045055 0021 Rev 00. Directives include: 2011/65/E/ (RoHS), 2014/30/EU (EMC), 2006/42/EC (MRL). DIN EN 50581, DIN EN 1012-2, DIN EN ISO 12100, DIN EN 61010-1, DIN EN 61326-1 | |
PTFE/TFM heads, PTFE-coated diaphragms and FFPM valves | |
EU and UK plug | |
40°C | |
50/60 Hz | |
259 mm | |
Diaphragm Gas Pump | |
2 | |
5°C | |
Oil-free | |
0.1 bar G |
Integrated rotation speed control | |
0.35 to 0.66 A | |
163 x 220 x 259 mm | |
N 820 G | |
LABOPORT™ | |
20 LPM (at atmospheric pressure) | |
220 mm | |
163 mm | |
IP30 | |
Chemical resistant | |
Degassing | |
2 | |
100/240 V |