missing translation for 'onlineSavingsMsg'
Learn More

KNF LABOPORT™ Vacuum Pump Systems SC 820 G and SC 840 G, Remote Controlled

Product Code. p-7240782
Click to view available options
Model:
SC 820 G
SC 840 G
Flow Rate:
20 L/min.
34 L/min.
Weight (Metric):
13.35 kg
15.75 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17708514

Brand: KNF 329849/338082

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

LABOPORT™ Vacuum Pump System is a chemically-resistant vacuum pump system comprising diaphragm vacuum pump, base plate, separator on suction side, high performance condenser on pressure side and vacuum controller.

  • Chemically-resistant vacuum pump system comprising chemically resistant diaphragm vacuum pump, base plate, separator on suction side, high performance condenser on pressure side and remote-controlled vacuum controller.
  • Ideal for rotary evaporation and other applications where control of vacuum level is important.

Specifications

Max. Vacuum 6 Mbar
Control Remote-Control Vacuum Controller
Motor Type Brushless DC
Includes Diaphragm Vacuum Pump, Base Plate, Separator on Suction Side, High Performance Condenser on Pressure Side and Vacuum Controller
Certifications/Compliance CE
Dimensions (L x W x H) 347 x 260 x 416 mm
Description LABOPORT™ Vacuum Pump System SC 820 G
Material PTFE, FFPM
Model SC 820 G
Plug Type Worldwide
Weight (Metric) 13.35 kg
Product Line LABOPORT
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Flow Rate 20 L/min.
For Use With Gases and Vapors
Frequency 50/60Hz
Overall Height (English) 416 mm
Overall Length (English) 347 mm
Overall Width (English) 260 mm
Pump Type Vacuum System
Enclosure Rating IP30
No. of Pump Heads 2
Oil Capacity Oil-Free
Applications Distillation
No. of Stages 2
Maximum Pressure 0.1 bar
Voltage 110/240 V
Quantity 1 Ea.
Depth (English) 260 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.