missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Laboral PVC Coated Standard Retort Clamp

Product Code. 10380341
Click to view available options
Diameter (Metric):
15 to 65 mm
Unit Size:
Each

Product Code. 10380341

Brand: Bochem™ B08257658

Only null left
Add to basket
Add to basket

Specifications

Quantity 1 Ea.
Type Stand Clamp
Material Laboral, PVC
Diameter (Metric) 15 to 65 mm
Length (Metric) 140 mm
Diameter (Metric) Inside 15 to 65 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.