missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Laboratory Bucket

Laboratory bucket for transporting, decanting and mixing. Safe emptying with wide spout. Handle made of metal.

Brand:  Buerkle™ 2306-0010

35.87 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10493342

  • £49.15 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • PE, white
  • With contents scale, graduation 1000 ml
  • With spout
Specifications

Specifications

Bucket
Polyethylene
2.64 gal.
290 mm
Metal
Handle
1000 mL
Not Autoclavable
White
Suitable for Use with Foodstuffs
280 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers