missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Laboratory Coat Single Use
144.75 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Description
Collared, open cuffs & rear vent ISO Class 4 cleanroom compatible one chest and 2 hip pockets, popper front closure white 2XL BioClean-D
Specifications
Product Type | Controlled Environments Lab Coat |
Size | 2X-Large |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Packaging Type | One piece per sealed inner PE bag; one inner bag per sealed outer PE bag; 30 outer bags per lined carton (30 pieces) |
Length (Metric) | 110 cm |
Cleanroom Class | Class 10 (ISO 4) |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'