missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer PG 8583 WW APD LD

Product Code. 15920341 Shop All Miele Products
Click to view available options
:
Model:8583; stainless steel; feed pump for AD water; liquid dispensing
This item is not returnable. View return policy

Product Code. 15920341

Brand: Miele Professional™ 10096810

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Optimally designed laboratory washer with perfectly aligned wash pressure and ideally designed baskets, filters, and spray arms. Miele™ PG 8583 WW APD LD Laboratory Glassware Washer features a variety of specific wash programs to meet multiple laboratory needs.

  • Variable-speed heater pump
  • EcoDry via patented AutoOpen function
  • Optimum cleaning performance
  • Optimum wash pressure
  • Low consumption values
  • Short batch times
  • Crevice-free wash cabinet
  • Spray arm pressure monitoring
  • Spray arm monitoring
  • Hot water connection
  • De-min. water connection
  • Liquid dispensing
  • Conductivity monitoring
TRUSTED_SUSTAINABILITY

Specifications

Description Freestanding or built-under
Material Stainless Steel
Flow Rate 500 L/min.
Certifications/Compliance IP safety class according to EN 60529: IP 21, EN 61010-1, EN 61010-2-040, RoHS Directive 2011/65/EU, c CSA us
Inlet Water Temperature (English) Min. 70°C
Depth (Metric) 600 mm
Dimensions (D x W x H) Interior 474/520 x 530 x 520 mm
Height (Metric) 835 mm
Width (Metric) 600 mm
Electrical Requirements 3 AC 208V 60HZ
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.