missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Jacks

Product Code. p-8278005 Shop All Fisherbrand Products
Click to view available options
Height (Metric):
40 to 145 mm (Top Plate)
50 to 270 mm (Top Plate)
60 to 450 mm (Top Plate)
Length (Metric) Base:
110 mm
170 mm
280 mm
Width (Metric) Base:
100 mm
160 mm
260 mm
Capacity (Metric):
15 kg
25 kg
35 kg
Unit Size:
Each

Product Code. 11517023

Only null left
Add to basket
Edge
Add to basket

Provides for precise height adjustment with the turn of a knob. Fisherbrand™ Laboratory Jacks are manufactured from aluminum alloy with a lifting screw in stainless steel.

  • Plastic knob operates the scissor action lifting mechanism
  • Either plate can be used as the base
  • Available in a range of plate dimensions

Specifications

Material Aluminum
Height (Metric) 60 to 450 mm (Top Plate)
Length (Metric) Base 280 mm
Width (Metric) Base 260 mm
Capacity (Metric) 35 kg
Includes Stainless steel Lifting screw
Product Type Laboratory Lift
For Use With (Equipment) 12mm dia. Support Rod
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.