missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lancer™ Laboratory Machine Detergent
Click to view available options
Volume (Metric):
10 L
Unit Size:
10 L
Description
- Chemical cleaning compound
- Health and Safety Data Sheets available to comply with CHP regulations
Specifications
Specifications
| Product Type | Laboratory Machine Detergent |
| For Use With (Application) | Formulated to give the best possible results in both Lancer and other quality washing |
| Volume (Metric) | 10 L |
Safety and Handling
Signal Word
- Danger
- Substances and mixtures corrosive to metals Category 1
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- Carcinogenicity Category 2
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H351-Suspected of causing cancer.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P264-Wash thoroughly after handling.
- P405-Store locked up.
- MIXTURE LIST-Contains : Trisodium nitrilotriacetate, Sodium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction