missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Nickel Crucibles

Product Code. p-8012503 Shop All Nickel-Electro Products
Click to view available options
Diameter (Metric) Outer:
20 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
Thickness (Metric):
0.5 mm
1 mm
1.5 mm
2 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11489569

Brand: Nickel Electro™ 3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get optimum results with nickel crucibles. With working temperature ranges up to 350°C, the Nickel Electro™ Nickel Crucible Capacity consistently has a long working life.

  • Tall form, without lid
  • Suitable for strong alkalis and phosphoric acid
  • Resistant to HF and Cl2below 500°C and to HCl
  • Capacity and dimensions are approximate
  • Working temperature range up to 350°C will ensure crucible has a long working life
  • In the analytical laboratory, nickel crucibles provide a low cost crucible
  • Can be used for research, experiments, chemical analysis, tests, quality control and education

Specifications

Material Nickel
Max. Temperature (Metric) 350°C
Quantity Each
Thickness (Metric) 0.5 mm
Capacity (Metric) 15 mL
Diameter (Metric) Outer 30 mm
Height (Metric) 30 mm
Product Type Laboratory Crucible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.