missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Laboratory Notebooks
Shop All Fisherbrand Products
Click to view available options
Cover Color:
Black
Blue
Green
Red
Ruled:
Grid
Yes
No. of Pages:
100
200
Unit Size:
Pack of 6
Description
- Archival-quality acid-free pages are numbered and include spaces for title, project number, book number, date, and witness signature.
- Lies flat when opened.
- User data, notebook instructions, table of contents, periodic table and conversion tables are included in every book.
- Bookmark ribbon holds your place for quick reference.
- Covers for all versions are waterproof and chemical-resistant.
- Lined notebooks feature college-ruled pages for easy report writing.
- All notebooks contain periodic and conversion tables in the back.
- Marker ribbon.
- 8-1/2 x 11 in. (218 x 281 mm)
Specifications
Specifications
| Material | Cardboard/Paper |
| Ruled | Grid |
| Width (English) Page | 8.5 in. |
| Length (English) Page | 11 in. |
| Color | Black |
| Cover Color | Black |
| Dimensions (L x W) | 21.8 x 28.1 cm |
| Length (Metric) Page | 27.9 cm |
| Width (Metric) Page | 21.6 cm |
| Autoclavable | Not Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction