missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Notebooks

Keep information safe and well organised with these laboratory notebooks. They are ideal for a variety of applications including recording research data, experimental procedures, design and development ideas.

Brand:  Fisherbrand™ HEA8610BFG16

69.95 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 15841658

  • £106.00 / Pack of 6
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Archival-quality acid-free pages are numbered and include spaces for title, project number, book number, date, and witness signature.
  • Lies flat when opened.
  • User data, notebook instructions, table of contents, periodic table and conversion tables are included in every book.
  • Bookmark ribbon holds your place for quick reference.
  • Covers for all versions are waterproof and chemical-resistant.
  • Lined notebooks feature college-ruled pages for easy report writing.
  • All notebooks contain periodic and conversion tables in the back.
  • Marker ribbon.
  • 8-1/2 x 11 in. (218 x 281 mm)
Note: The line model notebooks have a slight impression of vertical lines. The lines are faint -- only printed at 30%. These vertical lines are helpful if you need to add graphs or drawings to the page.
Specifications

Specifications

Cardboard/Paper
8.5 in.
Blue
21.8 x 28.1 cm
21.6 cm
Single-use
100
Non-sterile
Grid
11 in.
Blue
27.9 cm
Not Autoclavable
0.25 in. (6 mm)
Notebook
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers