missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Laboratory Notebooks
Keep information safe and well organised with these laboratory notebooks. They are ideal for a variety of applications including recording research data, experimental procedures, design and development ideas.
Brand: Fisherbrand™ HEA8610BFL26
80.66 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
- Archival-quality acid-free pages are numbered and include spaces for title, project number, book number, date, and witness signature.
- Lies flat when opened.
- User data, notebook instructions, table of contents, periodic table and conversion tables are included in every book.
- Bookmark ribbon holds your place for quick reference.
- Covers for all versions are waterproof and chemical-resistant.
- Lined notebooks feature college-ruled pages for easy report writing.
- All notebooks contain periodic and conversion tables in the back.
- Marker ribbon.
- 8-1/2 x 11 in. (218 x 281 mm)
Specifications
Cardboard/Paper | |
8.5 in. | |
Blue | |
21.8 x 28.1 cm | |
21.6 cm | |
Single-use | |
Notebook |
Yes | |
11 in. | |
Blue | |
27.9 cm | |
Not Autoclavable | |
200 | |
Non-sterile |