missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Notebooks

Product Code. 15891658 Shop All Fisherbrand Products
Click to view available options
Cover Color:
Black
Blue
Green
Red
Ruled:
Grid
Yes
No. of Pages:
100
200
Unit Size:
Pack of 6

Product Code. 15891658

Only null left
Add to basket
Add to basket

Keep information safe and well organised with these laboratory notebooks. They are ideal for a variety of applications including recording research data, experimental procedures, design and development ideas.

  • Archival-quality acid-free pages are numbered and include spaces for title, project number, book number, date, and witness signature.
  • Lies flat when opened.
  • User data, notebook instructions, table of contents, periodic table and conversion tables are included in every book.
  • Bookmark ribbon holds your place for quick reference.
  • Covers for all versions are waterproof and chemical-resistant.
  • Lined notebooks feature college-ruled pages for easy report writing.
  • All notebooks contain periodic and conversion tables in the back.
  • Marker ribbon.
  • 8-1/2 x 11 in. (218 x 281 mm)
Note: The line model notebooks have a slight impression of vertical lines. The lines are faint -- only printed at 30%. These vertical lines are helpful if you need to add graphs or drawings to the page.

Specifications

Material Cardboard/Paper
Ruled Grid
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Color Red
Cover Color Red
Dimensions (L x W) 21.8 x 28.1 cm
Length (Metric) Page 27.9 cm
Width (Metric) Page 21.6 cm
Autoclavable Not Autoclavable
Grid Type 0.25 in. (6 mm)
No. of Pages 200
Product Type Notebook
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.