missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Laboratory Notebooks
Record research data, experimental procedures, and design ideas. Laboratory Notebooks contain periodic and conversion tables in the back.
£43.85 - £54.65
Specifications
Material | Acid-free Paper |
---|---|
Width (English) Page | 8.5 in. |
Length (English) Page | 11 in. |
Length (Metric) Page | 27.9 cm |
Width (Metric) Page | 21.6 cm |
Product Code | Brand | Cover Color | Ruled | No. of Pages | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cover Color | Ruled | No. of Pages | Price | Quantity & Availability | |||
11384035
|
Heathrow Scientific™
HS8610A |
Black | Grid | 100 |
£43.85
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
11394035
|
Heathrow Scientific™
HS8610B |
Blue | Grid | 200 |
£54.65
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11304045
|
Heathrow Scientific™
HS8610D |
Red | Yes | 200 |
£53.20
Each |
In Stock
Log in to see stock. |
|||
Description
- Numbered, acid-free, pages
- Include spaces for title, project number, book number, date, and witness signature
- Lined notebooks feature college-ruled pages for easy report writing
- Covers for all versions are waterproof and chemical-resistant
- Measures 218 x 281 mm
- 12 per case
Specifications
Acid-free Paper | |
11 in. | |
21.6 cm |
8.5 in. | |
27.9 cm |