missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dycem™ Laboratory Safety Bottle Openers
Effortlessly unscrew tough bottle tops. Dycem™ Laboratory Safety Bottle Openers aids in unscrewing difficult to remove lids and caps from bottles.
POA
Specifications
Description | Circular |
---|---|
Dimensions (L x W) | 5.2 x 5.2 cm |
Type | Lab Safety Bottle Opener |
For Use With (Application) | Opening Bottles |
Quantity | 50/Pk. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15797129
|
Dycem™
NS07BO4 |
Silver |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15707139
|
Dycem™
NS07BO8 |
Yellow |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15787129
|
Dycem™
NS07BO1 |
Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Provides a firm grip
- Invaluable daily living aid
- Works with push down and twist bottles
- Your grip is maximised thanks to the unique grip bars, and a tight seal when closing is ensured
- Capable of storing easily in a pocket
- Can also be used for small cupboard doors and taps
- Non-toxic
- Latex free
- Antimicrobial
- Simple to use
- Long lasting
- Easy to clean
Specifications
Circular | |
Lab Safety Bottle Opener | |
50/Pk. |
5.2 x 5.2 cm | |
Opening Bottles |