missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dycem™ Laboratory Safety Jar Openers
Pain free and effortless solution to unscrewing a tight jar. Dycem™ Laboratory Safety Jar Openers aids in opening difficult to remove lids from jars.
POA - £407.49
Specifications
Description | Circular |
---|---|
Dimensions (L x W) | 11.8 x 11.8 cm |
Type | Lab Safety Bottle Openers |
Quantity | 50/Pk. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15717139
|
Dycem™
LS07JO1 |
Blue |
POA
Pack of 50 |
N/A | |||||
15727139
|
Dycem™
NS07JO4 |
Silver |
£407.49
Pack of 50 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
15737139
|
Dycem™
NS07JO8 |
Yellow |
POA
Pack of 50 |
N/A | |||||
Description
- Provides a firm grip
- Invaluable daily living aid
- Works with push down and twist bottles
- Your grip is maximised thanks to the unique grip bars, and a tight seal when closing is ensured
- Capable of storing easily in a pocket
- Can also be used for small cupboard doors and taps
- Non-toxic
- Latex free
- Antimicrobial
- Simple to use
- Long lasting
- Easy to clean
Specifications
Circular | |
11.8 x 11.8 cm | |
Lab Safety Bottle Openers | |
50/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title