missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dycem™ Laboratory Safety Mats 35 x 25cm
Anchor items onto any surface with a high quality and long lasting non-slip mat. Dycem™ Laboratory Safety Mats 35 x 25cm offer superb safety and anti-slip properties ideal for use where spillage or damage can occur.
POA
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15707089
|
Dycem™
NS02MD8 |
Yellow |
POA
Pack of 10 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15777079
|
Dycem™
NS02MD1 |
Blue |
POA
Pack of 10 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15787079
|
Dycem™
NS02MD2 |
Red |
POA
Pack of 10 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15797079
|
Dycem™
NS02MD6 |
Black |
POA
Pack of 10 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Anti-slip properties
- Ideal for use where spillage or damage can occur
- Reduce movement and provide bench protection
- Protect technicians and equipment
- Available in a range of colors
Specifications
35 x 25 cm | |
Lab Safety Mat | |
10/Pk. |