missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dycem™ Laboratory Safety Mats 38 x 45cm
Anchor items onto any surface with a high quality and long lasting non-slip mat. Dycem™ Laboratory Safety Mats 38 x 45cm offer superb safety and anti-slip properties ideal for use where spillage or damage can occur.
POA - £280.40
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15747079
|
Dycem™
NS02LG2 |
Red |
POA
Pack of 10 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15757079
|
Dycem™
NS02LG6 |
Black |
£280.40
Pack of 10 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
15767079
|
Dycem™
NS02LG8 |
Yellow |
POA
Pack of 10 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Anti-slip properties
- Ideal for use where spillage or damage can occur
- Reduce movement and provide bench protection
- Protect technicians and equipment
- Available in a range of colors
Specifications
38 x 45 cm | |
Lab Safety Mat | |
10/Pk. |