missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dycem™ Laboratory Safety Reels 40cm x 15m
Unbeatable grip for any item in a size customizable reel. Dycem™ Laboratory Safety Reels 40cm x 15m fit discreetly under items in a clinic or home.
Marke: Dycem™ NS13RDL4
Weitere Details : Weight : 5.32000kg
Beschreibung
- Non-toxic
- Latex free and antimicrobial
- Reels are a necessity for non-slip needs
- Multi-purpose, durable polymeric material of the highest quality
- Long lasting, efficient and discreet
- Made to cater to a wide range of needs
- Have been proven to grip objects up to a 45 degree angle
- Can easily be cut to any size
Spezifikation
15 m x 40 cm | |
Lab Safety Reel | |
0.3 mm |
Silver | |
5 Pk. |