missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dycem™ Laboratory Safety Self-Adhesive Panels
Effectively increase the gripping properties of all surfaces. Dycem™ Laboratory Safety Self-Adhesive Panels are ideal for securing items to create a more permanent non-slip surface.
POA - £407.99
Specifications
Dimensions (L x W) | 40 x 90 cm |
---|---|
Type | Self-adhesive Nonslip Panel |
Quantity | 10/Pk. |
Thickness (Metric) | 0.6 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15747129
|
Dycem™
NS05PA1 |
Blue |
£407.99
Pack of 10 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
15757129
|
Dycem™
NS05PA8 |
Yellow |
POA
Pack of 10 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Totally flexible
- Cut to size
- Use on any number of items
- Ensures extra stability
- Discrete and easy to use
- Press to secure
Specifications
40 x 90 cm | |
Self-adhesive Nonslip Panel | |
10/Pk. | |
0.6 mm |