missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Laboratory Stainless Steel Crucibles
Nickel Electro™ Laboratory Stainless Steel Crucibles are shatterpeoof, seamless, and have a bright finish.
£72.05 - £149.00
Specifications
Material | Stainless Steel |
---|---|
Max. Temperature (Metric) | 550°C |
Min. Temperature (Metric) | -196°C |
Quantity | 10 Pk. |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12817683
|
Nickel Electro™
123 |
15 mL |
£91.00
Pack of 10 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
12837683
|
Nickel Electro™
125 |
30 mL |
£72.05
Pack of 5 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
12827683
|
Nickel Electro™
124 |
25 mL |
£117.00
Pack of 10 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
12847683
|
Nickel Electro™
126 |
50 mL |
£149.00
Pack of 10 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
11479599
|
Nickel Electro™
128 |
70 mL |
£145.00
Pack of 10 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
Description
- Stainless steel
- Hard wearing
- Non-magnetic
- Seamless
- Shatterproof
Specifications
Stainless Steel | |
-196°C | |
Autoclavable |
550°C | |
10 Pk. | |
Laboratory Crucible |