missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Labtip Pipette Tips
GREENER_CHOICE

Product Code. 10122602
Click to view available options
Volume (Metric):
200 μL
1000 μL
Format:
Bulk
Rack
Packaging:
10 x 96/Tray
10,000 tips/bag
1000 tips/bag
25,000 tips/bag
Unit Size:
Pack of 1000
Pack of 10000
Pack of 25000
Pack of 3840

Product Code. 10122602

Brand: Thermo Scientific™ 94300120

Only null left
Add to basket
Add to basket

Basic pipette tips for standard liquid transfer needs.

Thermo Scientific™ Labtip standard pipette tips are made from 100% virgin polypropylene. These tips are available in 10, 200, 300 and 1000 μL sizes. Available in clear (10 μL and 300 μL), yellow (200 μL), blue (1000 μL), these tips for general lab use across countless liquid transfer applications.

Labtip pipette tips provide:
  • The most common sizes used in a lab: 10, 200, 300 and 1000 μL
  • Non-Filter essential tips for general laboratory usage
  • Non-sterile packaging in both Racked and Bulk options
Packaging Options:
  • Racked, nonsterile - 96 tips/ tray, 10 trays/pack
  • Bulk - 1,000 tips/ bag
  • Bulk - 25,000 tips/bag
TRUSTED_SUSTAINABILITY

Specifications

Description Labtip 200
Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Yellow
Length (Metric) 4.9cm
Format Bulk
Packaging 1000 tips/bag
For Use With (Equipment) Thermo Scientific Finnpipette
Product Line LabTip
Material Virgin Polypropylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.