missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Labtip Pipette Tips

Click to view available options
Volume (Metric):
200 μL
1000 μL
Format:
Bulk
Rack
Packaging:
10 x 96/Tray
10,000 tips/bag
1000 tips/bag
25,000 tips/bag
Unit Size:
Pack of 1000
Pack of 10000
Pack of 25000
Pack of 3840
Description
Thermo Scientific™ Labtip standard pipette tips are made from 100% virgin polypropylene. These tips are available in 10, 200, 300 and 1000 μL sizes. Available in clear (10 μL and 300 μL), yellow (200 μL), blue (1000 μL), these tips for general lab use across countless liquid transfer applications.
Labtip pipette tips provide:
- The most common sizes used in a lab: 10, 200, 300 and 1000 μL
- Non-Filter essential tips for general laboratory usage
- Non-sterile packaging in both Racked and Bulk options
- Racked, nonsterile - 96 tips/ tray, 10 trays/pack
- Bulk - 1,000 tips/ bag
- Bulk - 25,000 tips/bag
Specifications
Specifications
| Description | Labtip 200 |
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Yellow |
| Length (Metric) | 4.9cm |
| Format | Rack |
| Packaging | 10 x 96/Tray |
| Quantity | 4 Trays/Pk. |
| For Use With (Equipment) | Thermo Scientific Finnpipette |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction