missing translation for 'onlineSavingsMsg'
Learn More

IKA™ labworldsoft™ 6 Starter Laboratory Software

Laboratory software to control lab devices, automate processes, and document your measurements and results.

Brand:  IKA™ 0020019397

Product Code. 15984580

  • £5875.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Integrates IKA laboratory devices and supports devices from several other different manufacturers.
  • Communication via RS232, USB, Bluetooth, or network connectivity
  • Facilitates recording of various physical parameters like torque, temperature, speed and pH-value, etc.
  • For better analyzation and documentation, values can be displayed in different ways such as a y/t-diagram.
  • Large device library.
  • Different configurations can be created for different applications.
  • Starter license: You can choose 3 device type series, you like to work with, from the device library. The number of devices on the workspace is limited to 3. Update licensing available.
  • Hard- and Software Requirements:
    • Processor: Intel Core i5 Processor (Suggested Intel Core i7 Processor) frequency not less than 2,6 GHz, not less than 2 Cores
    • Operating system: Windows 7 / 8.1 / 10 (32-bit and 64-bit operating system)
    • RAM: Not less than 8 GB // Suggested 16 GB
    • Storage: At least 10 GB free hard disk
    • Graphic card: No special requirements
    • Optical drive: DVD / CD drive - not necessary
    • Interfaces: USB: At least 4 ports // Suggested: 6 ports, Wifi / LAN: Yes (1 port is enough)
    • Communication Interfaces for laboratory device communication: For special purposes it is possible to use adapters to provide different communication interfaces on your PC. (e.g., 1 x USB-port to 4 x RS232-ports). This depends on the number, type, and communication interfaces of each device.
    • Mouse and Keyboard: Necessary, no special requirements.
    • Suggested Monitor: At least 24 in., with a resolution of at least 1920 x 1080 pixels.
    • For technical support, please use our European service hotline at +49-7633-831-0 or send an email to sales@ika.de.
Specifications

Specifications

Starter License
Windows 7, 8, or 10, variety of Laboratory Devices
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.