missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LABXPERT™ Nylon Cloth Labels

Product Code. p-3006900
Click to view available options
Width (English):
0.825 in.
1 in.
1.25 in.
Height (English):
0.375 in.
0.5 in.
1.5 in.
1.9 in.
Size (Metric):
For 0.5 to 8 mL vials
For 0.6 mL vials
For 1.0 to 8.0 mL vials
For 1.5 to 2.0 mL vials
For 12 to 24 mL vials
Includes:
Primary label only
Secondary label, 0.375 in. dia.
missing translation for 'unitSize'
1 roll
This item is not returnable. View return policy

Product Code. 10337702

missing translation for 'mfr': Brady™ 060915

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Certifications/Compliance UL
Description Surface Mount
Adhesive Type Acrylic, Permanent
Color Black, White
Finish Matte
Format Label
Material Nylon Cloth
Product Type Label
Sterility Non-sterile
For Use With (Application) Bottles, Centrifuge tube, Cryo vial, Eppendorf tube, General identification, Laboratory identification, Panel identification, Petri dish, Tube, Vial
For Use With (Equipment) iDXPERT™, LabXpert™ Printer
Includes Primary label only
Labels per Row 1
Quantity 200/Pk.
Shape Rectangle
Size (Metric) For 12 to 24 mL vials
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Dimensions (LxW) 1.5 x 1.25 in.
Width (English) 1.25 in.
Width (Metric) 31.75 mm
Height (English) 1.5 in.
Height (Metric) 3.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.