Learn More
Oxoid UK Lactic Acid 10%
A solution for addition to culture media, primarily to lower the pH
Brand: Oxoid UK SR0021K
46.60 GBP valid until 2024-12-31
Use promo code "23263" to get your promotional price.
Code : 65
Additional Details : Weight : 0.22100kg
Description
A solution for addition to culture media, primarily to lower the pH
Specifications
2°C to 8°C | |
Box | |
Media Supplement | |
10 x 5 mL |
UK | |
Additive | |
Lowers pH of Culture Media | |
10 x 5 mL |