missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Ladies Coat 7463-Graphit
51.42 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Women coat
- Material: 66.5% polyester, 32% cotton, 1.5% antistatic. Fibers, 245 g / m²
- Color white
- Highest protection with antistat.
- Fiber - optimal charge reduction
- High rise arm construction
- Breast pocket on the left
- Two side pockets
- Turn-down collar standards: IEC 61340, OEKO-TEX™ Standard 100
- Sizes: XS-4XL
- Oversize surcharge: from size XXL + 10%
- Normal wash 60 ° C, do not bleach, dry Dryer, iron 2 points, chem.
Specifications
Size | Small |
Gender | Women's |
Color | Gray |
Closure Type | Press Studs |
Disposable | Reusable |
Thickness | 245 gsm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'