missing translation for 'onlineSavingsMsg'
Learn More
Uvex™ Ladies Coat 7463-Graphit Product Code.: 17255711
In Stock
to see stock.
Add to basket

Uvex™ Ladies Coat 7463-Graphit

Product Code. 17255711 Shop All Uvex Products
3X-Large
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
This item is not returnable. View return policy

Product Code. 17255711

Brand: Uvex™ 8825914

In Stock
to see stock.
Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Women coat
  • Material: 66.5% polyester, 32% cotton, 1.5% antistatic. Fibers, 245 g / m²
  • Color white
  • Highest protection with antistat.
  • Fiber - optimal charge reduction
  • High rise arm construction
  • Breast pocket on the left
  • Two side pockets
  • Turn-down collar standards: IEC 61340, OEKO-TEX™ Standard 100
  • Sizes: XS-4XL
  • Oversize surcharge: from size XXL + 10%
  • Normal wash 60 ° C, do not bleach, dry Dryer, iron 2 points, chem.
TRUSTED_SUSTAINABILITY

Specifications

Size 3X-Large
Gender Women's
Material Cotton, Polyester
Color Gray
Closure Type Press Studs
Disposable Reusable
Product Type General Purpose Jacket
Thickness 245 gsm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Uvex™ Ladies Coat 7463-Graphit >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.