missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- With two lower pockets and breast pocket
- Stud fastened cuff
- Concealed stud fastened front
- Polycotton
- Not CE marked
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | 16 |
Gender | Women's |
Material | Polycotton |
Color | White |
Closure Type | Press Studs |
Cuff Style | Stud-fastened |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 3 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Logistik™ Ladies Laboratory Coats >
Spot an opportunity for improvement?Share a Content Correction