missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Ladle Scoop
Manufactured from stainless steel. Bochem™ Ladle Scoop has a flat handle.
£16.90 - £33.40
Specifications
Product Type | Ladle Scoop |
---|---|
Material | Stainless Steel (18/10) |
Handle Type | Flat |
Style | Flat |
Certifications/Compliance | AISI 304 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10120161
|
Bochem™
8741 |
200 mL |
£16.90
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10028250
|
Bochem™
8742 |
220 mL |
£33.40
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
Description
- Ladle scoop
- Flat handle
- Stainless steel
Specifications
Ladle Scoop | |
Flat | |
AISI 304 |
Stainless Steel (18/10) | |
Flat | |
315 mm |