missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Lambda™ Plus Single Channel Pipettor, Calibration 3x4 ALT
Engineered to provide the highest levels of accuracy, reproducibility, and comfort.
£214.39
Specifications
Certifications/Compliance | ISO17025 |
---|---|
Autoclavable | Autoclavable |
Number of Channels | 1 |
Product Line | Lambda™ Plus |
Type | Singel Channel Pipette |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
17283494
|
Corning™
4070-ALT |
0.2 to 2 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17203504
|
Corning™
4071-ALT |
0.5 to 10 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17223504
|
Corning™
4072-ALT |
2 to 20 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17243504
|
Corning™
4073-ALT |
10 to 100 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17263504
|
Corning™
4074-ALT |
20 to 200 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17283504
|
Corning™
4075-ALT |
100 to 1000 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
- Pre-Calibrated Pipettor delivered with ISO 17025 Certificate
- Test Procedure: 4 measurements at 3 volumes (nominal volume, 50% of nominal volume, 10% of nominal volume or minimal volume)
- Factory calibrated to strict ISO 8655 standards-3-year warranty
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipet tips
- Adjustable tip ejector
- Accuracy (%) ±12 to ±1.5
- Precision (%) <6.0 to <0.7
Specifications
ISO17025 | |
1 | |
Singel Channel Pipette | |
3 Years |
Autoclavable | |
Lambda™ Plus | |
Yes |