missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Laminar Cup Inlet Liners for Thermo TRACE and Focus SSL
For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.
POA - £471.90
Specifications
Product Type Specs | Laminar Cup Inlet Liner |
---|---|
Diameter (Metric) Inner | 4 mm |
Diameter (Metric) Outer | 8 mm |
For Use With (Equipment) | Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets |
Liner Material | Borosilicate Glass |
Product Code | Brand | Diameter (Metric) Inner | Deactivation | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Deactivation | Quantity | Price | Quantity & Availability | |||
13194222
|
Restek™
20949 |
4 mm | Standard | 5 Pk. |
£471.90
Pack of 5 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
10006001
|
Restek™
20949 |
4 mm | Standard | 5 Pk. |
£471.90
Pack of 5 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
13174222
|
Restek™
20948 |
4 mm | Standard | Ea. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13104232
|
Restek™
20949-214.5 |
4 mm | Siltek | 5 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Material: Borosilicate Glass
- Length: 105 mm
- OD: 8 mm
Specifications
Laminar Cup Inlet Liner | |
8 mm | |
Borosilicate Glass |
4 mm | |
Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets |