missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laminarin, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mg
1 g
5 g
Description
Laminarin is a storage glucan and is now used to study it’s interaction with laminarinase as its substrate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Laminarin is a storage glucan and is now used to study it’s interaction with laminarinase as its substrate.
Solubility
Soluble in dimethyl sulfoxide (slightly, heated). Slightly soluble in water.
Notes
Store in cool. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
Laminarin is a storage glucan and is now used to study it’s interaction with laminarinase as its substrate.
Solubility
Soluble in dimethyl sulfoxide (slightly, heated). Slightly soluble in water.
Notes
Store in cool. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | White |
Quantity | 250 mg |
Merck Index | 14,5350 |
Solubility Information | Soluble in dimethyl sulfoxide (slightly,heated). Slightly soluble in water. |
Optical Rotation | −45° (c=2 in Water) |
Physical Form | Powder |
Chemical Name or Material | Laminarin |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'