missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester ADR 1.4 1 Explosive Substances Transport Signs
£2.25 - £228.00
Specifications
Finish | Gloss |
---|---|
Material | Laminated Polyester |
Adhesive Type | Permanent Acrylic |
Thickness | 0.099 mm |
Temperature Range (Metric) | -40 °C-110 °C |
Product Code | Brand | Height (Metric) | Quantity | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Quantity | Width (Metric) | Price | Quantity & Availability | |||
11710204
|
Brady™
223552 |
100 mm | 1 Ea. | 100.00 mm |
£2.25
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
11760234
|
Brady™
223592 |
100 mm | 250/Pk. | 100.00 mm |
£228.00
1 roll |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
11720204
|
Brady™
223553 |
200 mm | 1 Ea. | 200.00 mm |
£3.15
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
11730204
|
Brady™
223554 |
297 mm | 1 Ea. | 297.00 mm |
£5.85
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
Specifications
Gloss | |
Permanent Acrylic | |
-40 °C-110 °C | |
1.4 1 |
Laminated Polyester | |
0.099 mm | |
Diamond | |
Black on Orange |