missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester ADR 1.6 1 Explosive Substances Transport Signs
Brand: Brady™ 223559
This item is not returnable.
View return policy
Specifications
ADR 1.6-200*200-B7541 | |
Laminated Polyester | |
Permanent Acrylic | |
0.099 mm | |
-40 °C-110 °C | |
1.6 1 |
Gloss | |
1 Ea. | |
200 mm | |
200.00 mm | |
Diamond | |
Black on Orange |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Laminated Polyester ADR 1.6 1 Explosive Substances Transport Signs > Dimensions (W xH): 200 x 200mm
Spot an opportunity for improvement?Share a Content Correction