missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester ADR 1.6 1 Explosive Substances Transport Signs
Brand: Brady™ 223560
Code : NEW
Additional Details : Weight : 1.00000kg
Spécification
Gloss | |
1 Ea. | |
297 mm | |
297.00 mm | |
Diamond | |
Black on Orange |
Laminated Polyester | |
Permanent Acrylic | |
0.099 mm | |
-40 °C-110 °C | |
1.6 1 |